Buy more than* S$200* and get FREE SHIPPING

  • Sign Mounting Chain, Ball Chain,

Sign Mounting Chain, Ball Chain, BALL CHAIN B

5.00 (1)
Item.#
06368065
Mfr.#
BALL CHAIN B
Package Qty.
1Pack(10PC)
Ship pack of
1
13.51 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Size
2.5 mm phi x 300 mm
TGK Product Number
689-87-05-03
Material
Brass chrome plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To make a bid
5
From Japan
On 2013-10-19 13:07:34
no problem.
This review is about item#06368047.