Buy more than* S$200* and get FREE SHIPPING

  • Sticker Sign Horizontal Type

Sticker Sign Horizontal Type Paste58

5.00 (1)
Item.#
06368126
Mfr.#
Paste58
Package Qty.
1Pack(10Sheet)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Yubosutekka
Character Contents
Emergency exit
Specification
With backside released paper
Size
90x360mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control panel door
5
From Japan
On 2014-11-04 14:14:04
No use in any way Usage just because the price is high I am aiming for 10% discount
This review is about item#02522694.