Buy more than* S$200* and get FREE SHIPPING

  • Sticker Sign Horizontal Type

Sticker Sign Horizontal Type Paste68

5.00 (1)
Item.#
06368144
Mfr.#
Paste68
Package Qty.
1Pack(10Sheet)
Ship pack of
1
32.95 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Size
90x360mm
Specification
With backside released paper
Material
Yubosutekka
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Door of the control panel
5
From Japan
On 2014-11-04 14:14:04
I have no buying eyeing a 10 percent discount because of the high comparable no use just price
This review is about item#02522694.