Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Sticker Sign Horizontal Type

Sticker Sign Horizontal Type Paste114

5.00 (1)
Item.#
06368223
Mfr.#
Paste114
Package Qty.
1Pack(10Sheet)
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Character Contents
Smoking Area
Material
Yubosutekka
Size
90x360mm
Specification
With backside released paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control panel door
5
From Japan
On 2014-11-04 14:14:04
No use in any way Usage just because the price is high I am aiming for 10% discount
This review is about item#02522694.