Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sticker Sign Horizontal Type

Sticker Sign Horizontal Type Paste119

5.00 (1)
Item.#
06368257
Mfr.#
Paste119
Package Qty.
1Pack(10Sheet)
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Character Contents
Signal confirmation
Material
Yubosutekka
Size
90x360mm
Specification
With backside released paper
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Control panel door
5
From Japan
On 2014-11-04 14:14:04
No use in any way Usage just because the price is high I am aiming for 10% discount
This review is about item#02522694.