Buy more than* S$200* and get FREE SHIPPING

  • Reflective Sheet Adhesive Type
  • Reflective Sheet Adhesive Type
  • Reflective Sheet Adhesive Type

Reflective Sheet Adhesive Type RE1900-3

3.50 (2)
Item.#
06368573
Mfr.#
RE1900-3
Package Qty.
1Sheet
Ship pack of
1
3.20 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Dimension (mm)
50x180
Material
Reflection sheet bonding type
Thickness (mm)
0.2
Character Contents
Security guard patrol during
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Theft warning
5
From Japan
On 2016-10-25 16:46:14
But is a dummy security apparatus, there is the effect on the deterrent to criminals attempting to car on the vandalism and theft in this sticker
This review is about item#6368564.
To security camera installation location of the home around
2
From Japan
On 2014-02-09 21:13:56
Kana little bit small to be alert in the outside. It is size with at Pauchikko by increasing scan print.
This review is about item#06368582.