Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Reflective Sheet Adhesive Type
  • Reflective Sheet Adhesive Type
  • Reflective Sheet Adhesive Type

Reflective Sheet Adhesive Type RE1900-4

4.40 (5)
Item.#
06368582
Mfr.#
RE1900-4
Package Qty.
1Sheet
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
50x180
Thickness (mm)
0.2
TRUSCO Part Number
004-6191
Specification
Seal
Material
Reflective sheet adhesion type
Character Contents
CCTV cameras in operation
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Because we installed crime prevention sets
5
From Japan
On 2018-02-16 15:51:15
Since there is no fence enclosure around the building, we installed a crime prevention device. For this reason, warning to the surroundings was required.
This review is about item#6368582.
Use at home
5
From Japan
On 2018-01-21 19:04:16
Security cameras and simultaneous equipments ensure security at the time of absence.
This review is about item#6368582.
Crime prevention
5
From Japan
On 2017-04-29 15:59:12
It was a neat product. I made a repeat order.
This review is about item#6368564.
Stolen warning
5
From Japan
On 2016-10-25 16:46:14
Although it is a dummy security device, this sticker has an effect on deterrence against criminals trying to vandalize or steal the vehicle
This review is about item#6368564.
Security camera installed around my home
2
From Japan
On 2014-02-09 21:13:56
It is a little bit small to call out attention from outside. It is big size scan printed and pouch-sized.
This review is about item#06368582.