Buy more than* S$200* and get FREE SHIPPING

  • Reflective Sheet Adhesive Type
  • Reflective Sheet Adhesive Type
  • Reflective Sheet Adhesive Type

Reflective Sheet Adhesive Type RE1900-5

4.00 (3)
Item.#
06368591
Mfr.#
RE1900-5
Package Qty.
1Sheet
Ship pack of
1
3.24 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
50x180
Thickness (mm)
0.2
TRUSCO Part Number
321-0731
Specification
Seal
Material
Reflective sheet adhesion type
Character Contents
Security system in operation
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Crime prevention
5
From Japan
On 2017-04-29 15:59:12
It was a neat product. I made a repeat order.
This review is about item#6368564.
Stolen warning
5
From Japan
On 2016-10-25 16:46:14
Although it is a dummy security device, this sticker has an effect on deterrence against criminals trying to vandalize or steal the vehicle
This review is about item#6368564.
Security camera installed around my home
2
From Japan
On 2014-02-09 21:13:56
It is a little bit small to call out attention from outside. It is big size scan printed and pouch-sized.
This review is about item#06368582.