Buy more than* S$200* and get FREE SHIPPING

  • Arm Badge Case
  • Arm Badge Case
  • Arm Badge Case

Arm Badge Case Arm-band-200 (red)

5.00 (1)
Item.#
06368704
Mfr.#
Arm-band-200 (red)
Package Qty.
1Sheet
Ship pack of
1
11.12 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
Pasted board is not included
Material
Elastic sheet
Accessories
Top safety pin
Dimensions (Vetical x Horizontal) (mm)
90x360 (insert part: 43x350)
Option
Pasteboard is sold separately
Color
Red
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Festival clerk
5
From Japan
On 2016-06-14 20:39:05
I arrived early. It was as expected. I could use coupons so cheaply, but there were other cheaper prices in other companies.
This review is about item#06368704.