Buy more than* S$200* and get FREE SHIPPING

  • Plain Board
  • Plain Board
  • Plain Board

Plain Board UP144-N

5.00 (2)
Item.#
06368887
Mfr.#
UP144-N
Package Qty.
1Sheet
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
001-4621
Dimension (mm)
140x40x2
Caution
Tape on reverse side is not attached to.
Weight (g)
20
Material
White acrylic
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Signboard writing
5
From Japan
On 2017-01-05 15:26:01
It is used for making plates of wording not commercially available. I wrote it with enamel I requested separately.
This review is about item#6368896.
As a name tag
5
From Japan
On 2014-05-02 16:31:07
Write a name for grouping (to make your position clear) for use. It can be written in oil based magic. There is no problem even if drilling a hole like a wall hanging. Price, quality There is no problem. I would like to buy another once more people are added.
This review is about item#06368887.