Buy more than* S$200* and get FREE SHIPPING

  • Plain Board

Plain Board UP515-N

5.00 (2)
Item.#
06368896
Mfr.#
UP515-N
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
25
Material
White acrylic
Caution
Tape on reverse side is not attached to.
Dimension (mm)
150x50x2
TRUSCO Part Number
001-4630
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Signboard writing
5
From Japan
On 2017-01-05 15:26:01
It is used for making plates of wording not commercially available. I wrote it with enamel I requested separately.
This review is about item#6368896.
As a name tag
5
From Japan
On 2014-05-02 16:31:07
Write a name for grouping (to make your position clear) for use. It can be written in oil based magic. There is no problem even if drilling a hole like a wall hanging. Price, quality There is no problem. I would like to buy another once more people are added.
This review is about item#06368887.