Buy more than* S$200* and get FREE SHIPPING

  • Plain Board

Plain Board UP390-N

5.00 (2)
Item.#
06368914
Mfr.#
UP390-N
Package Qty.
1Sheet
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Whiteacrylic
Specification
No hole (free processing)
Dimension (mm)
300x90x2
Caution
Tape on reverse side is not attached to.
TRUSCO Part Number
001-4656
Weight (g)
80
Installation Method
The screwing, (※ screws, tape sold separately) taped
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Signboard writing
5
From Japan
On 2017-01-05 15:26:01
It is used for making plates of wording not commercially available. I wrote it with enamel I requested separately.
This review is about item#6368896.
As a name tag
5
From Japan
On 2014-05-02 16:31:07
Write a name for grouping (to make your position clear) for use. It can be written in oil based magic. There is no problem even if drilling a hole like a wall hanging. Price, quality There is no problem. I would like to buy another once more people are added.
This review is about item#06368887.