Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Key Hanger

Key Hanger KH1R-5

5.00 (1)
Item.#
06369142
Mfr.#
KH1R-5
Package Qty.
1String
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Load
300g
Color
Black
Dimension (mm)
33
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for my home.
5
From Japan
On 2016-05-08 16:47:34
The paste surface was powerful.
This review is about item#06369115.