Buy more than* S$200* and get FREE SHIPPING

  • Key Hanger

Key Hanger KH3R

5.00 (1)
Item.#
06369212
Mfr.#
KH3R
Package Qty.
1Pack(3)
Ship pack of
1
4.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Per Piece (Wide x Long)(mm)
30 x 33
Dimension (mm)
99
Color
Red, green, blue
Load
700g
Remarks
Easily damaged materials should not be hung
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for my home.
5
From Japan
On 2016-05-08 16:47:34
The paste surface was powerful.
This review is about item#06369115.