Buy more than* S$200* and get FREE SHIPPING

  • Key Hanger
  • Key Hanger
  • Key Hanger

Key Hanger KH5R

5.00 (1)
Item.#
06369237
Mfr.#
KH5R
Package Qty.
1Pack(5)
Ship pack of
1
5.79 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Per Piece (Wide x Long)(mm)
30 x 33
Dimension (mm)
165
Others
Easily damaged materials should not be hung
Load
1.5kg
TRUSCO Part Number
001-4401
Color
Red, bright and blue, yellow and black
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was used for the home.
5
From Japan
On 2016-05-08 16:47:34
Glue surface was strong.
This review is about item#06369115.