Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Key Hanger

Key Hanger KH7R

5.00 (1)
Item.#
06369255
Mfr.#
KH7R
Package Qty.
1Pack(7)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Per Piece (Wide x Long)(mm)
30 x 33
Dimension (mm)
231
Color
Red, green, blue, yellow,black, orange, purple
Load
1.5kg
Remarks
* What it is easy to damage shouldn't be hung
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for my home.
5
From Japan
On 2016-05-08 16:47:34
The paste surface was powerful.
This review is about item#06369115.