Buy more than* S$200* and get FREE SHIPPING

  • Corner Guard Flat Type
  • Corner Guard Flat Type
  • Corner Guard Flat Type

Corner Guard Flat Type TRC-105

4.50 (6)
Item.#
06369316
Mfr.#
TRC-105
Package Qty.
1Sheet
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For danger indication and for protection of construction site, factory, parking zone etc. For prevention of pickpocket and for scar of bicycle etc.
Material
Urethane foam
Accessories
With an adhesive bond
Width (mm)
100
Dimension / Size (mm)
100x1000x5
Length (m)
1
Description 2
Cushion features added to danger signs.
Thickness (mm)
5
TRUSCO Part Number
125-0761
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
As a buffer material for machinery
4
From Japan
On 2017-09-07 08:55:43
I ordered and arrived the next day. The correspondence is very fast and it is saved. I bought 200 * 1000 * 8, but I also want you to make a standard of 1500 I would like it and the thickness to increase the standard a little more
This review is about item#6369343.
Collision collision with support pole of home car port Prevention of injury
5
From Japan
On 2017-05-31 09:56:03
There was a danger of getting hurt by striking the head against Carport's post. I wound it around the pillar, urged dangerous goods attention, even if I hit it, I was able not to get injured.
This review is about item#6369334.
Car parking ceiling beam protection curing
5
From Japan
On 2016-11-16 17:19:21
I bought it for the protection of the ceiling beam of the parking lot. Because it is a tiger pattern, it is good because it stands out. I think that it is better to improve double-sided tape for pasting the main body to a more robust type.
This review is about item#6369343.
Collision prevention
4
From Japan
On 2016-06-23 15:40:53
I warned overhead when I walked on the site walkway and stuck it on the steel as a cushion when I hit it. Before installation there was a complaint when hitting a helmet, but no complaints came after it installed. Even if you hit it ※ Because it relaxes with cushion · · ·. However, because double-sided tape is easy to peel off, we used powerful double-sided tape. Without it, it was ★ 5.
This review is about item#06369316.
Installed in the car space of ordinary households
5
From Japan
On 2014-08-13 04:24:35
Installation was easy.
This review is about item#06369325.
Because the trolley comes into contact with the wall (corner), it is used for the cushion at that time.
4
From Japan
On 2013-05-20 16:22:25
It is thin to paste on the corner. The part with the most load is just stuck with a safety cushion tape (roll) first, double it.
This review is about item#06369325.