Buy more than* S$200* and get FREE SHIPPING

  • Barricade Tape
  • Barricade Tape
  • Barricade Tape
  • Barricade Tape

Barricade Tape BT-60A

Item.#
06369352
Mfr.#
BT-60A
Package Qty.
1Roll
Ship pack of
1
18.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
50
Weight (g)
250
Material
Polyethylene
Character Contents
off-limits and dangerous
Tape Width (mm)
60
Thickness (mm)
0.1
Specification
Non adhesive
Color
(Character) black, (tape) Yellow