Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Barricade Tape
  • Barricade Tape
  • Barricade Tape

Barricade Tape BT-60C

Item.#
06369377
Mfr.#
BT-60C
Package Qty.
1Roll
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
50
Weight (g)
250
Material
Polyethylene
Character Contents
Risk off-limits
Tape Width (mm)
60
Thickness (mm)
0.1
Specification
Non adhesive
Color
(Character) red, (tape) white