Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Barricade Tape
  • Barricade Tape
  • Barricade Tape

Barricade Tape BT-60D

Item.#
06369386
Mfr.#
BT-60D
Package Qty.
1Roll
Ship pack of
1
18.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Length (m)
50
Weight (g)
250
Material
Polyethylene
Character Contents
Note off-limits
Tape Width (mm)
60
Thickness (mm)
0.1
Specification
Non adhesive
Color
(Character) black, (tape) Yellow