Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M36x4(M)

Item.#
06370043
Mfr.#
HS-HT M36x4(M)
Package Qty.
1PC
Ship pack of
1
259.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Dimensions k (mm)
21
Material
HSS (high speed steel) HSS
Female Screw Type
Metric screw thread
Number of Chamfered Threads
In 5
Number of Flutes
4
Screw Diameter
M36
Grade
P4
Standard
HT
Pitch
4
Shank Diameter d (phi mm)
28
Overall Length L (mm)
155
Work Material
Medium-carbon steel
Dimensions lk (mm)
24
Screw Length l (mm)
57
Dimensions l2 (mm)
62