Buy more than* S$200* and get FREE SHIPPING

  • Chain Sling Pin Type 2Pcs

Chain Sling Pin Type 2Pcs DD-2SL

by Kito
Item.#
06372527
Mfr.#
DD-2SL
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Metal Fittings (bottom metal fitting)
VSL063
Number of Chain
2
Reach Dimensions (L)(mm)
1000
Working Load (t)
2
Type
Pin type doubles ring
Using Metal Fittings (top metal fitting)
VD063
Chain Wire Diameter (mm)
6.3
Chain Size (Wire Diameter mm x Length Lmm)
6.3x1000
Weight (kg)
4.1