NoteBuy more than* S$200* and get FREE SHIPPING

  • Sling Chain, Eye Type, 2 Suspension 0.8t

Sling Chain, Eye Type, 2 Suspension 0.8t DM-2TL

by Kito
Item.#
06375537
Mfr.#
DM-2TL
Package Qty.
1Set
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Using Metal Fittings (top metal fitting)
HM008
Chain Wire Diameter (mm)
5
Outer Width b (mm)
18
Chain Size Wire Diameter (mm) x Reach (mm)
5x1000
Pitch (mm)
15
Number of Chain
2
Reach Dimensions (L)(mm)
1000
Breaking Load (kN)
40
Working Load (t)
0.8
Weight (kg)
1.55