Buy more than* S$200* and get FREE SHIPPING

  • Scraper blade

Scraper blade BT1200

by NOGA
4.00 (1)
Item.#
06376361
Mfr.#
BT1200
Package Qty.
1PC
Ship pack of
1
29.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Edge Angle (degree)
60
Blade Width (mm)
7
TRUSCO Part Number
112-3351
Blade
T120
Overall Length (mm)
120
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Deburring
4
From Japan
On 2016-10-14 17:54:18
I polished a triangular file to make a tool, because of this tool I no longer need to sharpen by exchange. However, disadvantage is easy to be lost
This review is about item#6376361.