Buy more than* S$200* and get FREE SHIPPING

  • Letter Scale

Letter Scale LS252B

2.00 (1)
Item.#
06382923
Mfr.#
LS252B
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Adjustment Method
Knobs Rotary
Body Dimensions (Width x Depth x Height) (mm)
81x58x132
Measurement Plate Size Loading Dimension (mm)
87x65
Color
Blue
Accessories
Instruction manual (With tariff)
Maximum Measurement (g)
250
Minimum Display (g)
2.5
Weight (g)
115
Material
ABS resin
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Weighing of the sealed letter
2
From Japan
On 2014-03-03 16:25:25
How not to do and only think but fluffy balance also memory is hard to look at moving the balance, even in the air-conditioned breeze.
This review is about item#06382923.