Buy more than* S$200* and get FREE SHIPPING

  • Motor Base

Motor Base B112M

4.60 (5)
Item.#
06383054
Mfr.#
B112M
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor Frame Number
112M
Compatible Main Part Series Name
/TFOA-FK 2P.4P for Hitachi TFO-FK 2P.4P 3.7kW For 3.7 kW
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Motor grounding
5
From Japan
On 2017-09-29 14:31:21
The motor is made by Toshiba, but it was the best as it was able to be installed well
This review is about item#6383036.
Motor installation
5
From Japan
On 2017-02-08 16:30:23
I received a reply from the inquiry and purchased it. The correspondence was also safe and well. Thank you very much.
This review is about item#6383011.
Mounting on machine
5
From Japan
On 2015-09-06 16:02:49
It is cheaper than a tool shop
This review is about item#06383027.
Air Tool
3
From Japan
On 2014-09-09 20:29:04
usually
This review is about item#06383045.
It is a rice mill mounting base
5
From Japan
On 2014-06-20 00:52:07
I am satisfied, so no particular
This review is about item#06383011.