Buy more than* S$200* and get FREE SHIPPING

  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett

Powerful Type Pulley 1 Wheel Snatch, With Beckett 175x1S

4.31 (13)
Item.#
06386606
Mfr.#
175x1S
Package Qty.
1PC
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
Type
Hook type
Dimensions D (mm)
22
Dimensions A (mm)
530
Weight (kg)
12
Wheel Diameter (mm)
175
Dimensions B (mm)
190
Dimensions E (mm)
35
Dimension F (mm)
30
Working Load (t)
3
Becket Inner Diameter (mm)
24
Dimensions C (mm)
70
Caution
Stated working load is a lifting force as a movable pulleys. When you use it as fixed pulleys, use it less than half of the mentioned working load.
Customer Reviews
5 star 8
4 star 3
3 star 1
2 star 0
1 star 1
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Sampling at sea
5
From Japan
On 2016-07-15 16:13:51
We have not yet used, about 2500 yen from the hardware store at a low price, we are very happy J.
This review is about item#06386572.
Attached to the housing outer wall, used to raise the firewood from the lower floor
4
From Japan
On 2016-02-02 16:22:56
Special kind of is how to use. And we have a wood-burning stove on the second floor of the general housing, it was used to pull up on the second floor of the firewood from 1 Kaigaibu. There is a firm weight resistance in a small, we are satisfied. Demand felt really be nice if there is a black and silver as well as green. (... So involved in the aesthetics of the building) I think no one is this use, but for reference.
This review is about item#06386563.
Used in conjunction with the winch Chen block, etc.
4
From Japan
On 2015-12-21 22:11:27
Easy to use
This review is about item#06386563.
For goods store on the second floor warehouse
3
From Japan
On 2015-12-03 18:17:39
But to use the dynamic pulley, rope off and land falling on the ground, because the attitude is likely upside down, it was welded to the rope guide to a fixed hook portion of the pulley top. Thereby sling to rope Harel and always positive inverted to tow hook has become easier over.
This review is about item#06386572.
Used to felling of trees
5
From Japan
On 2015-06-12 15:42:06
The pulley that had previously been one by one remove the bolt, but had been through the wire, this is because it is with the wire while hanging from the top of the pulley, it was the best in special felling suspended. Strength There is also ease of use was the feature is good. Price was also good because not high. Two have.
This review is about item#06386572.
The pulling of heavy
5
From Japan
On 2015-04-10 16:28:55
very good
This review is about item#06386563.
Out wood after felling
1
From Japan
On 2015-03-09 18:41:50
Once the cedar of about 15 meters, which was logging an attempt to raise with the pulley and Chiruhoru was Bukkake broken at once Why I was brand new? Of whether or how to use was too heavy it was bad? ? ?
This review is about item#06386572.
Felling
5
From Japan
On 2015-02-07 00:24:34
There is a sense of security if you are firm However, durability is still unknown
This review is about item#06386572.
Felling
5
From Japan
On 2015-02-06 18:12:48
There is a sense of security if you are firm However, durability is still unknown
This review is about item#06386572.
Towing work or the like, such as wood in the forest work
5
From Japan
On 2014-02-07 16:59:01
Although easy to use, lightweight was using the same type products also have 1 / 2t good thing, even if damaged the pulley Hook the wire sleeve, the body is reused with robust pulley exchange. This article is 1t But although we use, such as the traction work such as wood in the winch and arm in a more robust and power shovel over the wire rope (9 ~ 12mm), weight is also not too heavy, very convenient to carry around It is good pulley. Price is also appropriate.
This review is about item#06386572.