Buy more than* S$200* and get FREE SHIPPING

  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett

Powerful Type Pulley 1 Wheel Snatch, With Beckett 75x1SO

5.00 (1)
Item.#
06386624
Mfr.#
75x1SO
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Orf type
Wheel Diameter (mm)
75
Dimensions B (mm)
87
Dimensions A (mm)
275
Dimension H (mm)
30
Weight (kg)
1.7
Dimension G(mm)
20
Dimensions C (mm)
40
Dimensions D (mm)
10
Working Load (t)
0.5
Type
Orf type
Caution
Stated working load is a lifting force as a movable pulleys.When used as fixed pulleys, use less than half of the mentioned working load.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to raise the car to the carrier car carrier
5
From Japan
On 2014-03-24 15:20:35
I have not done so much yet, but it is good that the ropes and pulleys are easy to move.
This review is about item#06386633.