Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett

Powerful Type Pulley 1 Wheel Snatch, With Beckett 100x1SO

5.00 (1)
Item.#
06386633
Mfr.#
100x1SO
Package Qty.
1PC
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Off type
Wheel Diameter (mm)
100
Dimensions B (mm)
112
Dimensions A (mm)
318
Dimension H (mm)
40
Weight (kg)
3.2
Dimension G(mm)
25
Dimensions C (mm)
50
Dimensions D (mm)
14
Working Load (t)
1
Type
Off type
Caution
Stated working load is a lifting force as a movable pulleys.When used as fixed pulleys, use less than half of the mentioned working load.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to raise the car to the carrier car carrier
5
From Japan
On 2014-03-24 15:20:35
I have not done so much yet, but it is good that the ropes and pulleys are easy to move.
This review is about item#06386633.