Buy more than* S$200* and get FREE SHIPPING

  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett

Powerful Type Pulley 1 Wheel Snatch, With Beckett 175x1SO

5.00 (1)
Item.#
06386667
Mfr.#
175x1SO
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Type
Ofu type
Wheel Diameter (mm)
175
Dimensions B (mm)
190
Dimensions A (mm)
490
Dimension H (mm)
50
Weight (kg)
12
Dimension G(mm)
35
Dimensions C (mm)
70
Dimensions D (mm)
22
Working Load (t)
3
Type
Ofu type
Caution
Stated working load is a lifting force as a movable pulleys. When you use it as fixed pulleys, use it less than half of the mentioned working load.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used to raise the car to the carrier car carrier
5
From Japan
On 2014-03-24 15:20:35
I have not done so much yet, but it is good that the ropes and pulleys are easy to move.
This review is about item#06386633.