Buy more than* S$200* and get FREE SHIPPING

  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett
  • Powerful Type Pulley 1 Wheel Snatch, With Beckett

Powerful Type Pulley 1 Wheel Snatch, With Beckett 200x1SO

5.00 (1)
Item.#
06386676
Mfr.#
200x1SO
Package Qty.
1PC
Ship pack of
1
399.90 SGD
ADD TO CART
Shipped after 2017-01-25
Now we ship to...
...see all
Item Feature
Weight (kg)
18
Wheel Diameter (mm)
200
Dimensions B (mm)
205
Dimensions A (mm)
575
Dimension H (mm)
55
Caution
Stated working load is a lifting force as a movable pulleys. When you use it as fixed pulleys, use it less than half of the mentioned working load.
Dimension G(mm)
40
Dimensions C (mm)
78
Dimensions D (mm)
25
Working Load (t)
4
Type
Ofu type
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use the car pulled up to the loading platform of the carrier Car
5
From Japan
On 2014-03-24 15:20:35
Still, so it is, and does not, I like the place easy to move the rope and pulley.
This review is about item#06386633.