Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket

Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket 75 X 2 S (HOOK TYPE)

3.75 (4)
Item.#
06386685
Mfr.#
75 X 2 S (HOOK TYPE)
Package Qty.
1PC
Ship pack of
1
93.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions C (mm)
65
Dimensions E (mm)
24
Dimension F (mm)
14
Working Load (t)
0.5
Type
Hook type
Caution
Stated working load is a lifting force as a movable pulleys.When used as fixed pulleys, use less than half of the mentioned working load.
Dimensions B (mm)
87
Dimensions D (mm)
10
Dimensions A (mm)
300
Weight (kg)
3
Wheel Diameter (mm)
75
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machinery of up and down, such as air conditioning construction
4
From Japan
On 2015-05-29 15:08:05
Although a little weight is worrisome I thought to do it is to have a firm and sturdy.
This review is about item#06386685.
Weight transportation, at the time of installation
5
From Japan
On 2015-02-19 16:06:46
This time powerful type pulley weight transport, will work as possible with a light force at the time of installation, very shortening of construction capacity, is now possible to safety during construction. Also due to the fact that the study of a variety of tackle, we also feel the gratitude of the rise pulley work efficiency. We will continue a wide variety to use work efficiency up, performance up, wages up can be expected.
This review is about item#06386685.
Lifting of heavy
2
From Japan
On 2014-10-28 12:39:43
One of the pulley it was difficult around and firmly. Side plates of the pulley had been bent. It was to be able to use somehow hit it with a hammer.
This review is about item#06386694.
Felling of the branches of a big tree
4
From Japan
On 2014-03-21 14:46:20
I think that if it is a little more weight if you can so change the position attached to each note is required tree in handling so you can use with confidence, durable there is a weight of the corresponding
This review is about item#06386694.