Buy more than* S$200* and get FREE SHIPPING

  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket

Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket 100x2S (hook type)

3.75 (4)
Item.#
06386694
Mfr.#
100x2S (hook type)
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
345
Weight (kg)
4.7
Wheel Diameter (mm)
100
Dimensions B (mm)
112
Dimensions D (mm)
14
Caution
Stated working load is a lifting force as a movable pulleys.When used as fixed pulleys, use less than half of the mentioned working load.
Working Load (t)
1
Type
Hook type
Dimensions C (mm)
79
Dimensions E (mm)
26
Dimension F (mm)
18