Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket

Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket 125x2S(HookType)

3.75 (4)
Item.#
06386703
Mfr.#
125x2S(HookType)
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Working Load (t)
1.5
Wheel Diameter (mm)
125
Dimensions B (mm)
140
Dimensions D (mm)
16
Dimensions A (mm)
395
Weight (kg)
8
Dimensions C (mm)
93
Dimensions E (mm)
28
Dimension F (mm)
22
Caution
Stated working load is a lifting force as a movable pulleys. When you use it as fixed pulleys, use it less than half of the mentioned working load.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machine up and down such as air conditioning construction
4
From Japan
On 2015-05-29 15:08:05
I was concerned about the weight a little but I thought that it was robust and solid.
This review is about item#06386685.
Weight transportation, installation time
5
From Japan
On 2015-02-19 16:06:46
This time strong weight type pulley became to be able to work with light weight at the time of weight transport, installation, it was very possible to shorten the installation capacity and safety at the time of construction became possible. Also, due to studying various pulley devices, work efficiency has improved and I feel the appreciation of the pulley. In future we will be able to increase the work efficiency, work performance up, wage increase in various ways.
This review is about item#06386685.
Lifting heavy objects
2
From Japan
On 2014-10-28 12:39:43
One of the pulleys was hard and hard to turn around. The side plate of the pulley was bent. I hit it with a hammer to make it manageable somehow.
This review is about item#06386694.
Logging of big branches
4
From Japan
On 2014-03-21 14:46:20
It is strong and safe to use but because there is a reasonable weight it needs attention to handling I think that we can change the mounting position for each tree so we can make it a little lighter if possible
This review is about item#06386694.