Buy more than* S$200* and get FREE SHIPPING

  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket
  • Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket

Powerful Type Pulley, 2 Wheel Snatch, Comes With Becket 150x2S(HookType)

3.75 (4)
Item.#
06386712
Mfr.#
150x2S(HookType)
Package Qty.
1PC
Ship pack of
1
379.90 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
168
Dimensions D (mm)
20
Dimensions A (mm)
465
Weight (kg)
13.5
Dimensions C (mm)
105
Dimensions E (mm)
32
Dimension F (mm)
28
Working Load (t)
2
Wheel Diameter (mm)
150
Caution
Stated working load is a lifting force as a movable pulleys. When you use it as fixed pulleys, use it less than half of the mentioned working load.
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Machinery of up and down, such as air conditioning construction
4
From Japan
On 2015-05-29 15:08:05
Although a little weight is worrisome I thought to do it is to have a firm and sturdy.
This review is about item#06386685.
Weight transportation, at the time of installation
5
From Japan
On 2015-02-19 16:06:46
This time powerful type pulley weight transport, will work as possible with a light force at the time of installation, very shortening of construction capacity, is now possible to safety during construction. Also due to the fact that the study of a variety of tackle, we also feel the gratitude of the rise pulley work efficiency. We will continue a wide variety to use work efficiency up, performance up, wages up can be expected.
This review is about item#06386685.
Lifting of heavy
2
From Japan
On 2014-10-28 12:39:43
One of the pulley it was difficult around and firmly. Side plates of the pulley had been bent. It was to be able to use somehow hit it with a hammer.
This review is about item#06386694.
Felling of the branches of a big tree
4
From Japan
On 2014-03-21 14:46:20
I think that if it is a little more weight if you can so change the position attached to each note is required tree in handling so you can use with confidence, durable there is a weight of the corresponding
This review is about item#06386694.