Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foxed Vertical Pulley Block
  • Foxed Vertical Pulley Block
  • Foxed Vertical Pulley Block

Foxed Vertical Pulley Block K50-9 (STAINLESS)

Item.#
06386816
Mfr.#
K50-9 (STAINLESS)
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Diameter (mm)
50
Dimension K(mm)
5
Dimension G(mm)
41
Dimensions B (mm)
52
Dimensions D (mm)
15
Flute Width (mm)
10
Working Load (kg)
300
Dimension H (mm)
63
Dimensions L (mm)
98
Material
Stainless
Weight (g)
330
Dimensions C (mm)
2
Dimensions E (mm)
19
Dimensions A (mm)
36
Car Width (mm)
12.8
Bearings to Use
stainless Oil-impregnated coils
Rope Diameter to Use (mm)
to phi8