Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Vertical Pulley Block
  • Vertical Pulley Block
  • Vertical Pulley Block

Vertical Pulley Block K60-1

5.00 (3)
Item.#
06386825
Mfr.#
K60-1
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearings to Use
Bearing
Flute Width (mm)
11
Working Load (kg)
400
Dimension H (mm)
81
Dimensions L (mm)
130
Weight (g)
570
Dimensions C (mm)
3
Dimensions E (mm)
23
Dimensions A (mm)
42
Material
Iron
Car Width (mm)
14
Rope Diameter to Use (mm)
to phi 10
Dimension K(mm)
5
Dimension G(mm)
51
Wheel Diameter (mm)
60
Dimensions B (mm)
62
Dimensions D (mm)
17
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Routing of electrical wiring.
5
From Japan
On 2018-03-16 05:49:17
It is strong without rusting. I would like the mounting hole to be enlarged to be attached at 6 mV.
This review is about item#06386807.
Stan wire support for suspended curtain pulling
5
From Japan
On 2014-05-19 18:07:59
It was very good.
This review is about item#06386807.
Wire guidance of hanging screen device
5
From Japan
On 2013-02-14 18:57:35
It can be used normally. Because stainless steel is expensive, I used UNIQLO but it is used without problems. I wonder whether they rust.
This review is about item#06386807.