Buy more than* S$200* and get FREE SHIPPING

  • Vertical Pulley Block
  • Vertical Pulley Block
  • Vertical Pulley Block

Vertical Pulley Block K90-1

5.00 (3)
Item.#
06386843
Mfr.#
K90-1
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Bearings to Use
Bearing
Flute Width (mm)
10
Working Load (kg)
500
Dimension H (mm)
83
Dimensions L (mm)
169
Weight (g)
1450
Dimensions C (mm)
3
Dimensions E (mm)
23
Dimensions A (mm)
60
Material
Iron
Car Width (mm)
15
Rope Diameter to Use (mm)
to phi10
Dimension K(mm)
11
Dimension G(mm)
53
Wheel Diameter (mm)
90
Dimensions B (mm)
94
Dimensions D (mm)
17
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Routing of electrical wiring.
5
From Japan
On 2018-03-16 05:49:17
It is strong without rusting. I would like the mounting hole to be enlarged to be attached at 6 mV.
This review is about item#06386807.
Stan wire support for suspended curtain pulling
5
From Japan
On 2014-05-19 18:07:59
It was very good.
This review is about item#06386807.
Wire guidance of hanging screen device
5
From Japan
On 2013-02-14 18:57:35
It can be used normally. Because stainless steel is expensive, I used UNIQLO but it is used without problems. I wonder whether they rust.
This review is about item#06386807.