Buy more than* S$200* and get FREE SHIPPING

  • Foxed Vertical Pulley Block
  • Foxed Vertical Pulley Block
  • Foxed Vertical Pulley Block

Foxed Vertical Pulley Block K50-09(Stainless)

Item.#
06386922
Mfr.#
K50-09(Stainless)
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Wheel Diameter (mm)
50
Weight (g)
230
Dimensions B (mm)
75
Dimensions D (mm)
17
Working Load (kg)
120
Rope Diameter to Use (mm)
- phi8
Material
Stainless
Dimensions C (mm)
7.3
Dimensions E (mm)
1.5
Dimensions A (mm)
65
Bearings to Use
Stainless steel oil-impregnated metal
Dimensions L (mm)
90