Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Foxed Vertical Pulley Block

Foxed Vertical Pulley Block K50-09B(Stainless)

Item.#
06386931
Mfr.#
K50-09B(Stainless)
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Wheel Diameter (mm)
50
Dimensions A (mm)
65
Bearings to Use
Bearing (Sten 626ZZ)
Dimensions L (mm)
90
Dimensions C (mm)
7.3
Dimensions E (mm)
1.5
Material
Stainless
Working Load (kg)
120
Rope Diameter to Use (mm)
to phi8
Weight (g)
230
Dimensions B (mm)
75
Dimensions D (mm)
17