Buy more than* S$200* and get FREE SHIPPING

  • Magnetic Fork Covers
  • Magnetic Fork Covers
  • Magnetic Fork Covers
  • Magnetic Fork Covers

Magnetic Fork Covers FC-L(FlatType)

4.00 (1)
Item.#
06386983
Mfr.#
FC-L(FlatType)
Package Qty.
1Set
Ship pack of
1
269.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width x Length) (mm)
100x1000
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Slip-off of cargo handling in forklift operation, prevention of falling
4
From Japan
On 2014-01-15 13:12:48
When carrying a metal ami pallet etc. with a forklift operation, there is no problem if there is a certain load, but when carrying a light thing or carrying the sky Friction resistance decreases with the metal of the fork claw, the cargo handling slips and it is easy to fall This protective cover will increase the frictional force Of course it is very nice to be removed with magnets if necessary. In our company we are using not emphasis on slip protection rather than product flaw protection.
This review is about item#06386992.