Buy more than* S$200* and get FREE SHIPPING

  • Palette Puller
  • Palette Puller
  • Palette Puller
  • Palette Puller
  • Palette Puller

Palette Puller PP-1ton

4.33 (3)
Item.#
06387001
Mfr.#
PP-1ton
Package Qty.
1PC
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension K(mm)
57
Weight (kg)
5.8
Dimension G(mm)
46
Dimensions I (mm)
55
Dimensions B (mm)
Minimum /240, maximum / 370
Dimensions D (mm)
Max: 450, lowest: 260
Dimension H (mm)
95
Dimension F (mm)
51
Drawer Capacity (t)
1
Dimensions J (mm)
40
Dimensions C (mm)
Minimum/ 0, maximum / 130
Dimensions E (mm)
16
Dimensions A (mm)
Minimum / 280, maximum /335
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Pull out the pallet from the container
5
From Japan
On 2017-12-13 14:33:36
Workers are also satisfied that they are very easy to use. It was saved.
This review is about item#6387001.
When pallet is pulled
5
From Japan
On 2016-05-06 09:38:21
It is very convenient to hold the power firmly.
This review is about item#06387001.
Pull the pallet
3
From Japan
On 2014-03-13 15:25:23
I think that the main body is heavy, is it necessary for this heavy to pull it? I think that it is user-friendly if it gets a little lighter.
This review is about item#06387001.