Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Palette Puller
  • Palette Puller
  • Palette Puller
  • Palette Puller
  • Palette Puller

Palette Puller PP-2ton

4.00 (2)
Item.#
06387017
Mfr.#
PP-2ton
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension K(mm)
57
Dimensions A (mm)
Minimum / 280, maximum 335
Weight (kg)
8.2
Dimension G(mm)
58
Dimensions I (mm)
75
Dimensions B (mm)
Minimum of 240, maximum / 370
Dimensions D (mm)
Minimum / 280, maximum / 465
Dimension F (mm)
51
Dimension H (mm)
104
Drawer Capacity (t)
2
Dimensions J (mm)
51
Dimensions C (mm)
Minimum 0, maximum of 130
Dimensions E (mm)
19
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When you pull the pallet
5
From Japan
On 2016-05-06 09:38:21
It is a very useful force that sandwich is not firm.
This review is about item#06387001.
Pull the pallet
3
From Japan
On 2014-03-13 15:25:23
Body will think so heavy, but do you need the weight of this much is to pull heavy objects. I think that is good usability and get a little more weight.
This review is about item#06387001.