Buy more than* S$200* and get FREE SHIPPING

  • Immersion Hot Water Heater

Immersion Hot Water Heater H-1000L

4.52 (23)
Item.#
06387717
Mfr.#
H-1000L
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Power Cord (m)
2
Material
COPPER PIPE (CUT)
Capacity (W)
1000
Length (mm)
500
Description
Easy and convenient water heater that can be used for container To-komi (etc stick tile stick carpenter, plastering, painting, adhesive bond cross) best! Work site in winter in particular standard type
Rated Voltage (V)
100
Capacity (kW)
1
Size
large
Caution
Please do not use it for a liquid other than water.
Customer Reviews
5 star 15
4 star 7
3 star 0
2 star 0
1 star 1
Review Rating: 4.52
23 Customer Reviews
The reviews are automatic translation.
For verification
5
From Japan
On 2018-01-19 18:08:53
Ideal for boiling water in a bucket. What is the best factory using oil etc?
This review is about item#10244166.
Animal husbandry applications
5
From Japan
On 2018-01-11 16:02:19
Purchased for cold water in winter for measures to reduce calves' drinking water volume. Is it a little less than 2 hours at 40 ° C with a 15 L bucket? I am trying to be warmed around the start of work with a 24-hour timer.
This review is about item#10244166.
Bathing water boiled.
5
From Japan
On 2017-10-12 21:48:42
If you boil water in the evening discount electricity zone with a timer, the bath water boiled at a cheap price.
This review is about item#10244166.
Part cleaning of greasy dirt by house cleaning
5
From Japan
On 2017-04-13 15:47:05
Although it was currently using 500 W, it takes time, 1000 W is added, work gets more efficient as time goes forward and it is saved.
This review is about item#6387726.
Chasing after bath
5
From Japan
On 2017-03-11 17:53:20
Because it is ecological hot water, it is used for cooking next day. Winter is good! I am satisfied.
This review is about item#6387717.
Heating, for heating
4
From Japan
On 2017-02-22 14:49:08
Heater body and power cord are resin molded, heater is underwater, connection part is 100% humidity, but we can use.
This review is about item#10244166.
A water heater
5
From Japan
On 2016-09-18 22:04:20
It is good just to boil a bath. I do not like the smell of electric wire. Because it is made of copper, there is a germicidal effect.
This review is about item#6387717.
Thawing of frozen meat
4
From Japan
On 2016-06-16 16:55:08
It would be nice if there is something with thermostad
This review is about item#10244157.
Interior work cleaning cleaning
5
From Japan
On 2016-03-25 11:22:01
It got warmer earlier than expected.
This review is about item#10244166.
Watering operation
5
From Japan
On 2016-02-06 15:43:55
Although temperature adjustment is impossible, it is enough because it is inexpensive.
This review is about item#10244157.