Buy more than* S$200* and get FREE SHIPPING

  • Iron Man
  • Iron Man
  • Iron Man
  • Iron Man
  • Iron Man

Iron Man ACL

4.67 (3)
Item.#
06387945
Mfr.#
ACL
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Bolt Opposite Side (mm)
36
Weight (kg)
4.5
Deformation Test Load (kN)
90
Clamp Range (mm)
5 to 19 9 to 22 angle side H-shaped steel side
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fixing of hypothesized steel materials.
5
From Japan
On 2017-07-12 15:02:09
Although it was an order accompanying construction request, I am very satisfied.
This review is about item#6387911.
Simple crane (portal) H Steel beams and struts were used instead of bolts.
5
From Japan
On 2015-10-08 18:42:51
Even if the position of the hole is misaligned, if you tighten with Iron Man, you can secure the connection of the Angle Square Box (Pin Coro), which can be fixed without misalignment, from the Shakoman firmly.
This review is about item#06387902.
Clamp for chain block
4
From Japan
On 2012-06-27 15:25:35
Although it is not the original use method, since the price of hanger clamp is 10 times or more, the hand does not come out. There was no problem until 400 kg. Please refine this product and make a hanger clamp. With the price unchanged. I will probably sell like flying!
This review is about item#06387911.