Buy more than* S$200* and get FREE SHIPPING

  • Iron Man
  • Iron Man
  • Iron Man
  • Iron Man

Iron Man ACT

4.75 (4)
Item.#
06387954
Mfr.#
ACT
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bolt Opposite Side (mm)
36
Weight (kg)
7.1
Deformation Test Load (kN)
90
Clamp Range (mm)
9 to 22
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I am using it at work.
5
From Japan
On 2017-11-01 21:34:03
Although I ordered by mistake for the first time, I immediately canceled by phone, but I asked them to exchange them for the item I wanted immediately. I am very conscientious
This review is about item#6387902.
Fixing of hypothesized steel materials.
5
From Japan
On 2017-07-12 15:02:09
Although it was an order accompanying construction request, I am very satisfied.
This review is about item#6387911.
Simple crane (portal) H Steel beams and struts were used instead of bolts.
5
From Japan
On 2015-10-08 18:42:51
Even if the position of the hole is misaligned, if you tighten with Iron Man, you can secure the connection of the Angle Square Box (Pin Coro), which can be fixed without misalignment, from the Shakoman firmly.
This review is about item#06387902.
Clamp for chain block
4
From Japan
On 2012-06-27 15:25:35
Although it is not the original use method, since the price of hanger clamp is 10 times or more, the hand does not come out. There was no problem until 400 kg. Please refine this product and make a hanger clamp. With the price unchanged. I will probably sell like flying!
This review is about item#06387911.