Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cleanroom Coverall, III One Piece, CL1000
  • Cleanroom Coverall, III One Piece, CL1000
  • Cleanroom Coverall, III One Piece, CL1000

Cleanroom Coverall, III One Piece, CL1000 PP1310

Item.#
06388286
Mfr.#
PP1310
Package Qty.
1PC
Ship pack of
1
91.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Specification
Front zipper, sleeve, waist and guide-peg hem-of-the-pants rubber squeeze, stand-collar specification.
AS ONE Part Number
9-1032-02
Color
White
Material
III 100% Polyester
TGK Product Number
285-25-01-14
Waist (cm)
81 to 89
Height (cm)
174 to 181
Size
LL
Bust (cm)
95 to 103
Hip (cm)
96 to 104
Cleanliness
1000 corresponding class