Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • IV One Piece [CL10000]

IV One Piece [CL10000] PP1470

Item.#
06388295
Mfr.#
PP1470
Package Qty.
1PC
Ship pack of
1
64.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Hood . mask . gloves. boots are not included.
Specification
Front fastener, sleeve, waist and guide-peg hem-of-the-pants rubber squeeze.
Bust (cm)
78 to 88
Cleanliness
10000 corresponding class supported
Height (cm)
153 to 160
Material
Ⅳ 100% polyester
Color
White
AS ONE Part Number
9-3047-05
Hip (cm)
84 to 94
Waist (cm)
58 to 68
Size
S
Fabric
Twill