Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • IV One Piece [CL10000]

IV One Piece [CL10000] PP1470

Item.#
06388304
Mfr.#
PP1470
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Caution
Hood . mask . gloves. boots are not included.
Specification
Front fastener, sleeve, waist and guide-peg hem-of-the-pants rubber squeeze.
Height (cm)
160 - 167
Material
IV 100% POLYESTER
AS ONE Part Number
9-3047-04
Hip (cm)
90 - 100
Color
White
Waist (cm)
64 - 74
Size
M
Fabric
Twills
Bust (cm)
84 - 94
Cleanliness
Class 10000 support