Buy more than* S$200* and get FREE SHIPPING

  • IV One Piece [CL10000]
  • IV One Piece [CL10000]
  • IV One Piece [CL10000]

IV One Piece [CL10000] PP1470

Item.#
06388313
Mfr.#
PP1470
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Hood . mask . gloves. boots are not included.
Specification
Front fastener, sleeve, waist and guide-peg hem-of-the-pants rubber squeeze.
Size
L
TGK Product Number
285-25-05-24
AS ONE Part Number
9-3047-03
Hip (cm)
92 - 100
Waist (cm)
74 - 84
Color
White
Height (cm)
167 - 174
Material
? 100% POLYESTER
Fabric
Twills
Bust (cm)
90 - 98
Cleanliness
Class 10000 support